
Clive 22in Nightstand in Natural and Black (2-Drawer)
Mfr # NS1560-4
Zoro # G522579296
product price:Â $253.99
/ea
Free Shipping & Returns
Key Features
Feet Material
MDP
Height
22.1 in
Depth
18.1 in
Color
Natural and Black
Material
MDP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS1560-4
Zoro #
G522579296
UPC #
810165558540
Country of Origin
Viet Nam
Dimensions
Height
22.1 in
Depth
18.1 in
Length
22 in
Details
Feet Material
MDP
Color
Natural and Black
Item
Nightstand
Material
MDP
Description
The Clive collection nightstand features clean lines and a minimalist profile. Two spacious drawers provide convenient storage for essentials, with smooth-glide mechanisms for easy access. Crafted for durability, it offers a practical solution for bedside organization.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.