Clive 22in Nightstand in Natural and Gold (2-Drawer)

  • Mfr # NS1560-1

  • Zoro # G822579347


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Feet Material
MDP
Color
Natural and Gold
Height
22.1 in
Length
22 in
Depth
18.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS1560-1
Zoro #
G822579347
UPC #
810165556171
Country of Origin
Viet Nam

Dimensions

Height
22.1 in
Length
22 in
Depth
18.1 in

Details

Feet Material
MDP
Color
Natural and Gold
Item
Nightstand
Material
MDP

Description

The Clive collection nightstand features clean lines and a minimalist profile. Two spacious drawers provide convenient storage for essentials, with smooth-glide mechanisms for easy access. Crafted for durability, it offers a practical solution for bedside organization.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.