
Clive 22in Nightstand in Natural Oak (1-Drawer)
Mfr # NS1561-4
Zoro # G822579361
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Color
Natural Oak
Depth
18.1 in
Feet Material
MDP
Length
22 in
Material
MDP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS1561-4
Zoro #
G822579361
UPC #
810165558571
Country of Origin
Viet Nam
Dimensions
Depth
18.1 in
Length
22 in
Height
22.1 in
Details
Color
Natural Oak
Feet Material
MDP
Item
Nightstand
Material
MDP
Description
The Clive collection nightstand features clean lines and a minimalist profile. Two spacious drawers provide convenient storage for bedside essentials. Crafted for durability, it offers smooth-glide mechanisms for easy access.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.