Clive 72in Dresser in Walnut Brown and Gold (6-Drawer)

  • Mfr # DR1562-3

  • Zoro # G522808969


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Material
MDP
Shape
Rectangle
Weight Capacity
220 lbs
Length
72 in
Height
32.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR1562-3
Zoro #
G522808969
UPC #
810165556256
Country of Origin
Viet Nam

Dimensions

Length
72 in
Height
32.2 in
Depth
18.1 in

Details

Material
MDP
Shape
Rectangle
Weight Capacity
220 lbs
Color
Walnut Brown and Gold
Item
Dresser

Description

The Clive dresser features a streamlined profile with integrated drawer pulls for a clean look. Smooth-gliding drawers offer ample storage for clothing and essentials. Crafted with durable materials, it is designed for everyday use in the bedroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.