Colbert Dining Chair in Black and Cane with Grey Upholstered Seating, Set of 2

  • Mfr # DCCA02-GY

  • Zoro # G504837963


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Material
Ash Wood Frame, Woven Polycotton Upholstery, Foam Padding
Width (In.)
17.52 in
Depth (In.)
19.09 in
Height (In.)
29.92 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCCA02-GY
Zoro #
G504837963
UPC #
810077084007
Country of Origin
China

Dimensions

Width (In.)
17.52 in
Depth (In.)
19.09 in
Height (In.)
29.92 in
Chair Back Width
17.32 in
Seat Depth
16.14 in
Seat Height
18.11 in
Seat Width
17.52 in
Leg Height
16.93 in
Chair Back Height
11.81 in
Armrest Width
16.93 in

Details

Item
Dining Chairs
Material
Ash Wood Frame, Woven Polycotton Upholstery, Foam Padding
Color
Black and Grey
Finish
Matte
Capacity
275 lb
Assembly Required
No
Collection
Colbert

Description

Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 2 * Measures: 17.52 in. Length, 29.92 in. Height, 19.09 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Upholstered in Woven Polycotton Filled with High Density Foam. * Seat Height Measures: 18.11 in. With Weight Capacity of 275 Lbs. * Unique Rectangular Oval Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.