Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concord Bench in Black

  • Mfr # BE001-BK

  • Zoro # G412466996


product price: $343.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Frame Material
Pine Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE001-BK
Zoro #
G412466996
UPC #
810125809910
Country of Origin
China

Details

Shape
Rectangle
Frame Material
Pine Wood
Color
Black

Description

Introducing the Concord Collection, where comfort meets elegance. Our chenille upholstered benches, adorned with two chic cylinder accent pillows, redefine relaxation. Each bench is a perfect blend of plushness and style, offering a cozy retreat in any room. Experience the allure of luxury with every seating arrangement, making the Concord Collection a standout choice for your home.


  • •Modern Glam Bench for Bedroom and Living Room Usage.
  • •Dimensions Measure: 59 in. Length, 23.6 in. Height, 17.5 in. Depth.
  • •Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Chenille with High Density Foam Padding.
  • •Includes 2 Bolster Pillows.
  • •Includes Adjustable Plastic Feet Stoppers.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.