
Concord Bench in Ivory
Mfr # BE001-IV
Zoro # G812466978
product price: $343.99
/eaKey Features
Shape
Rectangle
Frame Material
Pine Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE001-IV
Zoro #
G812466978
UPC #
810125809897
Country of Origin
China
Details
Shape
Rectangle
Frame Material
Pine Wood
Color
Ivory
Description
Introducing the Concord Collection, where comfort meets elegance. Our chenille upholstered benches, adorned with two chic cylinder accent pillows, redefine relaxation. Each bench is a perfect blend of plushness and style, offering a cozy retreat in any room. Experience the allure of luxury with every seating arrangement, making the Concord Collection a standout choice for your home.
- •Modern Glam Bench for Bedroom and Living Room Usage.
- •Dimensions Measure: 59 in. Length, 23.6 in. Height, 17.5 in. Depth.
- •Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
- •Upholstered in Luxurious Chenille with High Density Foam Padding.
- •Includes 2 Bolster Pillows.
- •Includes Adjustable Plastic Feet Stoppers.
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.