Coney 2-Piece Dresser and Nightstand in Grey

  • Mfr # 185GMC9

  • Zoro # G212318891


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
MDF
Finish
Matte
Total Weight Capacity
77 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185GMC9
Zoro #
G212318891
UPC #
810125809804
Country of Origin
Brazil

Details

Color
Grey
Material
MDF
Finish
Matte
Total Weight Capacity
77 lbs

Description

Immerse yourself in the refined allure of the Coney Collection, where timeless elegance meets modern functionality. Crafted from a sturdy MDF blend, each piece boasts unique curved silhouettes, effortlessly blending style with durability. From dressers to nightstands, dining tables to benches, every element of the Coney Collection is designed to elevate your living space, inviting you to indulge in a lifestyle of unparalleled comfort and sophistication.


  • •Mid-Century Modern 2- Piece Dresser and Nightstand Set for Bedroom Use.
  • •Upon Assembly, Dresser Dimensions Measure: 27.55 in. Length, 34.25 in. Height, 22.44 in. Depth. Nightstand Dimensions Measure: 19.68 in. Length, 19.68 in. Height, 18.30 in. Depth.
  • •Spacious Drawers With Simple .75 Gliding Mechanism.
  • •Frame Made of MDF Mix with Painted Finish.
  • •11 Lb. Capacity per Drawer.
  • •Unique Continuous Side Panels to Create Curved Legs.
  • •Perfect for Bedroom Storage, Lamps or Display Items.
  • •Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.