Zoro Homepage

Coney Dining Bench - Set of 2 in White

  • Mfr # 184GMC1

  • Zoro # G912318863


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Total Weight Capacity
1100 lbs
Color
White
Material
MDF
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184GMC1
Zoro #
G912318863
UPC #
810125809774
Country of Origin
Brazil

Details

Total Weight Capacity
1100 lbs
Color
White
Material
MDF
Finish
Matte

Description

Immerse yourself in the refined allure of the Coney Collection, where timeless elegance meets modern functionality. Crafted from a sturdy MDF blend, each piece boasts unique curved silhouettes, effortlessly blending style with durability. From dressers to nightstands, dining tables to benches, every element of the Coney Collection is designed to elevate your living space, inviting you to indulge in a lifestyle of unparalleled comfort and sophistication.


  • •Mid-Century Modern Dining Bench for Dining Room Use.
  • •Upon Assembly, Dimensions Measure: 53.14 in. Length, 18.3 in. Height, 11.81 in. Depth.
  • •Seating Space Capacity for 2 Persons Per Bench.
  • •550 Lb. Weight Capacity.
  • •Elegant and Unique Curved Silhouette to Elevate Any Dining Room.
  • •Frame Made of MDF Mix with Painted Finish and H Base.
  • •Mix and Match with Manhattan Comfort Dining Tables!
  • •Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.