Zoro Homepage

Coney Dining Set of 3 in White

  • Mfr # 186GMC1

  • Zoro # G112318861


product price: $499.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Finish
Matte
Weight Capacity
1210 lbs
Color
White
Material
MDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186GMC1
Zoro #
G112318861
UPC #
810125809835
Country of Origin
Brazil

Details

Finish
Matte
Weight Capacity
1210 lbs
Color
White
Material
MDF

Description

Immerse yourself in the refined allure of the Coney Collection, where timeless elegance meets modern functionality. Crafted from a sturdy MDF blend, each piece boasts unique curved silhouettes, effortlessly blending style with durability. From dressers to nightstands, dining tables to benches, every element of the Coney Collection is designed to elevate your living space, inviting you to indulge in a lifestyle of unparalleled comfort and sophistication.


  • •3-Piece Mid-Century Modern Dining Set for Dining Room Use.
  • •Upon Assembly, Table Dimensions Measure: 53.14 in. Length, 29.53 in. Height, 32.48 in. Depth. Bench Dimensions Measure: 53.14 in. Length, 18.3 in. Height, 11.81 in. Depth.
  • •Set Includes 1 Table, and 2 Benches. Bench Capacity Space for 2 Persons Each.
  • •Seating Space Capacity for 6 Persons.
  • •Elegant and Unique Curved Silhouette to Elevate Any Dining Room.
  • •Frame Made of MDF Mix with Painted Finish and H Base with Adjustable Metal Feet.
  • •Features Adjustable Metal Feet.
  • •Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.