
Coney Dining Table in Grey
Mfr # 187GMC9
Zoro # G412318868
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Color
Grey
Weight Capacity
110 lbs
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
187GMC9
Zoro #
G412318868
UPC #
810125809767
Country of Origin
Brazil
Details
Finish
Matte
Color
Grey
Weight Capacity
110 lbs
Material
MDF
Description
Immerse yourself in the refined allure of the Coney Collection, where timeless elegance meets modern functionality. Crafted from a sturdy MDF blend, each piece boasts unique curved silhouettes, effortlessly blending style with durability. From dressers to nightstands, dining tables to benches, every element of the Coney Collection is designed to elevate your living space, inviting you to indulge in a lifestyle of unparalleled comfort and sophistication.
- •Mid-Century Modern Dining Table for Dining Room Use.
- •Upon Assembly, Dimensions Measure: 53.14 in. Length, 29.53 in. Height, 32.48 in. Depth.
- •Seating Space Capacity for 6 Persons.
- •Central H Base with 19.09 in. Clearance.
- •Elegant and Unique Curved Silhouette to Elevate Any Dining Room.
- •Frame Made of MDF Mix with Painted Finish and H Base with Adjustable Metal Feet.
- •Mix and Match with Manhattan Comfort Dining Chairs and Benches!
- •Home Assembly Required. All Hardware Included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.