Coney Dresser Set of 2 in White

  • Mfr # 2-182GMC1

  • Zoro # G712318841


product price: $499.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Finish
Matte
Material
MDF
Total Weight Capacity
88 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-182GMC1
Zoro #
G712318841
UPC #
810165550407
Country of Origin
Brazil

Details

Color
White
Finish
Matte
Material
MDF
Total Weight Capacity
88 lbs

Description

Immerse yourself in the refined allure of the Coney Collection, where timeless elegance meets modern functionality. Crafted from a sturdy MDF blend, each piece boasts unique curved silhouettes, effortlessly blending style with durability. From dressers to nightstands, dining tables to benches, every element of the Coney Collection is designed to elevate your living space, inviting you to indulge in a lifestyle of unparalleled comfort and sophistication.


  • •Mid-Century Modern Dresser for Bedroom Use.
  • •Upon Assembly, Each Dresser Dimensions Measure: 27.55 in. Length, 34.25 in. Height, 22.44 in. Depth.
  • •Spacious Drawers With Simple .75 Gliding Mechanism.
  • •Frame Made of MDF Mix with Painted Finish.
  • •11 Lb. Capacity per Drawer.
  • •Unique Continuous Side Panels to Create Curved Legs.
  • •Option to Display as 2 Separate Dresser Chest or Flush Wide Dresser.
  • •Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.