
Coney Nightstand in Grey
Mfr # 181GMC9
Zoro # G412318882
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Finish
Matte
Total Weight Capacity
33 lbs
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
181GMC9
Zoro #
G412318882
UPC #
810125809729
Country of Origin
Brazil
Details
Color
Grey
Finish
Matte
Total Weight Capacity
33 lbs
Material
MDF
Description
Immerse yourself in the refined allure of the Coney Collection, where timeless elegance meets modern functionality. Crafted from a sturdy MDF blend, each piece boasts unique curved silhouettes, effortlessly blending style with durability. From dressers to nightstands, dining tables to benches, every element of the Coney Collection is designed to elevate your living space, inviting you to indulge in a lifestyle of unparalleled comfort and sophistication.
- •Mid-Century Modern Nightstand for Bedroom Use.
- •Upon Assembly, Dimensions Measure: 19.68 in. Length, 19.68 in. Height, 18.30 in. Depth.
- •Includes 2 Spacious Drawers With Simple .75 Gliding Mechanism.
- •Frame Made of MDF Mix with Painted Finish.
- •11 Lb. Capacity per Drawer.
- •Unique Continuous Side Panels to Create Curved Legs.
- •Perfect for Bedroom Storage, Lamps or Display Items.
- •Home Assembly Required. All Hardware Included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.