Connie Dining Chair in Taupe - Set of 2

  • Mfr # DC095-TP

  • Zoro # G816126557


product price:  $628.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Beech Wood
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC095-TP
Zoro #
G816126557
UPC #
810165552647
Country of Origin
China

Details

Color
Taupe
Material
Beech Wood
Finish
Matte

Description

Elevate your dining experience with the refined elegance of these exquisitely crafted dining chairs. Designed for both comfort and style, each chair features a gracefully contoured backrest, enveloped in supple leatherette with a soft, velvet fabric for an alluring textural contrast. Resting on sleek solid wood legs with a warm walnut finish, these chairs bring a touch of sophistication to any dining space. Whether gathered around a candlelit dinner or hosting lively conversations, their plush cushioning ensures luxurious comfort. Transform every meal into a moment of beauty and grace with this timeless seating collection.


  • Modern Dining Chair for Dining Room and Task Use. Set of 2.
  • Dining Chair Dimensions Measure: 20.5 in. Length, 39 in. Height, 23.6 in. Depth.
  • Solid Beech Wood Frame Stained in Dark Walnut.
  • Upholstered in 2 Textured Luxurious Leatherette Front and Velvet Back with Foam Padding.
  • Weight Capacity: 300 Lbs. Each.
  • Seat Height: 19.5 in.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.