
Conrad Leather Dining Chair in Cream, PK2
Mfr # DC031-CR
Zoro # G102492823
product price: $517.99
/pk 2, $259.00/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Color
Cream
Width (In.)
20.47 in
Depth (In.)
21.26 in
Height (In.)
30.71 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC031-CR
Zoro #
G102492823
UPC #
810042679399
Country of Origin
China
Dimensions
Width (In.)
20.47 in
Depth (In.)
21.26 in
Height (In.)
30.71 in
Seat Depth
17 in
Seat Width
20.47 in
Seat Height
17.3 in
Armrest Width
15.75 in
Chair Back Width
20.47 in
Chair Back Height
13.78 in
Leg Height
15.75 in
Details
Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Color
Cream
Finish
Semi Gloss
Items
Dining Chairs
Style
Modern
Collection
Conrad
Assembly Required
No
Description
Clean lines accompany this collection's leather-upholstered metal frame and contoured back, marrying functional comfort with a mid-century sophistication. Elevate your dining space with the supple leather luxury of this dining chair. This effortlessly chic dining chair set offers a low, wrapped back with a gently cushioned seat to provide premium comfort and support, all while creating an upscale yet casual feel to your dining room, kitchen, or lounge space. The mid-century modern design radiates a versatility fitting multiple decor styles from upscale coastal, and contemporary farmhouse, to urban industrial and eye-catching glam decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.