Zoro Homepage

Conrad Leather Dining Chair in Grey, PK2

  • Mfr # DC031-GY

  • Zoro # G802492864


product price: $475.99
/pk 2, $238.00/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Color
Gray
Width (In.)
20.47 in
Depth (In.)
21.26 in
Height (In.)
30.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC031-GY
Zoro #
G802492864
UPC #
810042679429
Country of Origin
China

Dimensions

Width (In.)
20.47 in
Depth (In.)
21.26 in
Height (In.)
30.71 in
Seat Depth
17 in
Seat Width
20.47 in
Seat Height
17.3 in
Armrest Width
15.75 in
Leg Height
15.75 in
Chair Back Height
13.78 in
Chair Back Width
20.47 in

Details

Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Color
Gray
Finish
Semi Gloss
Items
Dining Chairs
Style
Modern
Assembly Required
No
Collection
Conrad

Description

Clean lines accompany this collection's leather-upholstered metal frame and contoured back, marrying functional comfort with a mid-century sophistication. Elevate your dining space with the supple leather luxury of this dining chair. This effortlessly chic dining chair set offers a low, wrapped back with a gently cushioned seat to provide premium comfort and support, all while creating an upscale yet casual feel to your dining room, kitchen, or lounge space. The mid-century modern design radiates a versatility fitting multiple decor styles from upscale coastal, and contemporary farmhouse, to urban industrial and eye-catching glam decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.