Conrad Woven Tweed Dining Chair in Wheat - Set of 2

  • Mfr # DC031-WWT

  • Zoro # G108449869


product price:  $520.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Metal Frame, Foam Padding
Color
Wheat
Width (In.)
20.47 in
Depth (In.)
21.26 in
Height (In.)
30.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC031-WWT
Zoro #
G108449869
UPC #
810077089972
Country of Origin
China

Dimensions

Width (In.)
20.47 in
Depth (In.)
21.26 in
Height (In.)
30.71 in
Seat Height
17.3 in
Chair Back Width
20.47 in
Chair Back Height
13.78 in
Seat Depth
17 in
Leg Height
15.75 in
Seat Width
20.47 in
Armrest Width
15.75 in
Seat Cushion Thickness
2.17 in

Details

Item
Dining Chairs
Material
Metal Frame, Foam Padding
Color
Wheat
Finish
Semi Gloss
Capacity
300 lb
Shape
Round
Assembly Required
No
Collection
Conrad
Style
Modern

Description

Mid-Century Modern Dining Chair for Dining Room Use. Set of 2. * Measures: 20.47 in. Length, 30.71 in. Height, 21.26 in. Depth. * Frame Made of Durable Metal * Upholstered in Faux Leather or Woven Tweed with High Density Foam Filled Padding. * Refined Stitching with Contoured Back. * Standard 4-Leg Base. * Seat Height: 17.3 * Delivered to you Fully Assembled! No Assembly Required!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.