Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Daria Linen Sofa Sectional with Pillows in Olive Greem

  • Mfr # SF012-OG

  • Zoro # G010063252


product price: $1,673.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Olive Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF012-OG
Zoro #
G010063252
UPC #
810125802393
Country of Origin
China

Details

Color
Olive Green

Description

Contemporary 2-Piece Sectional for Living Room Usage. * Measures: 131.89 in. Length, 27.56 in. Height, 31.5 in. Depth. * Frame Made of High Quality Pine Wood with Metal Base for Fashion and Durability. * Upholstered in Luxurious Linen with High Density Foam Padding. * Elegant 2-Piece Sectional with Golden Mop Base. Includes 2 Square Accent Pillows. * Inner Seat Depth: 22.83 in. Seat Height: 16.54 in. Inner Seat Width: 48.43/72.24 in. * Commercial Grade Tested with Weight Capacity of 1100 Lbs. * Delivered to you Fully Assembled! No Assembly Required!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.