Zoro Homepage

Contemporary Siri Linen 92.52 Sofa with Pillows in Wheat

  • Mfr # SF010-WT

  • Zoro # G110063268


product price: $1,178.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Wheat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF010-WT
Zoro #
G110063268
UPC #
810125802355
Country of Origin
China

Details

Color
Wheat

Description

Contemporary Sofa for Living Room Usage. * Measures: 92.52 in. Length, 29.92 in. Height, 32.68 in. Depth. * Frame Made of High Quality Pine Wood for Extra Durability. * Upholstered in Luxurious Linen with High Density Foam Padding. * Includes 2 Accent Pillows. * Inner Seat Depth: 25.2 in. Seat Height: 18.11 in. Inner Seat Width: 81.69 in. * Commercial Grade Tested with Weight Capacity of 880 Lbs. * Delivered to you Fully Assembled! No Assembly Required!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.