Contemporary Siri Linen Accent Chair with Pillows in Cream, 2PK

  • Mfr # 2-AC057-CR

  • Zoro # G310063228


product price:  $1,309.99
/pk 2, $655.00/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Upholstery Color
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-AC057-CR
Zoro #
G310063228
UPC #
810125804212
Country of Origin
China

Details

Upholstery Color
Cream

Description

Contemporary Accent Chair for Living Room Usage. * Measures: 34.25 in. Length, 29.92 in. Height, 31.5 in. Depth. * Frame Made of High Quality Pine Wood for Extra Durability. * Upholstered in Luxurious Linen with High Density Foam Padding. * Includes 1 Accent Pillow. Sink into Comfort with Framed Accent Chair. * Inner Seat Depth: 24.41 in. Seat Height: 17.13 in. Inner Seat Width: 24.02 in. * Commercial Grade Tested with Weight Capacity of 440 Lbs. * Delivered to you Fully Assembled! No Assembly Required!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.