Shop MANHATTAN COMFORT
See all product information
Create Account
Corin 60 in Sideboard in Brown (4-Door)
- Mfr # TV1688-1
- Zoro # G623390653
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Depth
19 in
Length
60 in
Height
26 in
Material
MDF
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TV1688-1
- Zoro #
- G623390653
- UPC #
- 810165557390
- Country of Origin
- China
- Item
- Sideboard
- Material
- MDF
- Color
- Brown
Dimensions
- Depth
- 19 in
- Length
- 60 in
- Height
- 26 in
Description
Bring warm character and practical storage into your home with the Corin 60 in Sideboard. Designed with clean lines and a timeless silhouette, this piece blends seamlessly into both modern and rustic interiors while adding a natural, grounded feel. The wood-grain finish enhances its organic look, creating a welcoming focal point in any dining room, living space, or entryway. Four spacious doors open to generous interior storage, perfect for keeping dinnerware, media accessories, or everyday essentials neatly organized. Soft-close hinges provide a smooth, quiet experience, while the sturdy construction ensures reliable, long-lasting use. With its wide 60-inch profile, versatile functionality, and easy assembly, the Corin Sideboard offers a refined balance of style and everyday convenience for any contemporary home.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.