Zoro Homepage

Cornelia Storage Closet 1.0 in White, 2PK

  • Mfr # 2-2BC-WH

  • Zoro # G016168289


product price: $529.99
/pk 2, $265.00/ea
Free Shipping & Returns

Key Features

Length
59.22 in
Material
MDF
Depth
16.11 in
Height
71.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2BC-WH
Zoro #
G016168289
UPC #
810165559363
Country of Origin
China

Dimensions

Length
59.22 in
Depth
16.11 in
Height
71.11 in

Details

Material
MDF
Color
White
Item
Storage Closet 1.0 - Set of 2

Description

The Cornelia Storage Closet pairs smart storage with simple beauty. Its thoughtful silhouette fits effortlessly into any space, while spacious adjustable shelves keep your essentials neatly tucked away. Soft-close doors open with ease, offering a quiet touch of luxury in a clean, modern form.


  • Modern Free Standing Wardrobe Closet with Storage Compartments for Bedroom and Storage Use. Set of 2.
  • Upon assembly, Storage Closet Dimensions Measure: 29.61 in. Length, 71.11 in. Height, 16.11 in. Depth.
  • Sleek vertical rectangular door panels with black metal handles.
  • Each Closet Includes 1 Wide Fixed Upper Shelf and 6 Adjustable Shelves.
  • 90° open door design with European soft-close hinges for smooth, quiet use.
  • Mop base with non-marking felt foot pads for floor protection
  • Stylish profile offers generous storage without overwhelming your space. Modular design allows expansion with additional collection units.
  • Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.