
Cornelia Storage Closet 2.0 in Black, 2PK
Mfr # 2-3BC-BK
Zoro # G116168301
product price: $476.99
/pk 2, $238.50/ea
Free Shipping & Returns
Key Features
Depth
16.11 in
Length
59.22 in
Height
71.11 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-3BC-BK
Zoro #
G116168301
UPC #
810165559455
Country of Origin
China
Dimensions
Depth
16.11 in
Length
59.22 in
Height
71.11 in
Details
Color
Black
Material
MDF
Item
Storage Closet 2.0 - Set of 2
Description
The Cornelia Storage Closet pairs smart storage with simple beauty. Its thoughtful silhouette fits effortlessly into any space, while spacious adjustable shelves keep your essentials neatly tucked away. Soft-close doors open with ease, offering a quiet touch of luxury in a clean, modern form.
- Modern Free Standing Wardrobe Closet with 4 Large Shelves for Bedroom and Storage Use. Set of 2.
- Upon assembly, Storage Closet Dimensions Measure: 29.61 in. Length, 71.11 in. Height, 16.11 in. Depth.
- Sleek vertical rectangular door panels with black metal handles.
- Each Closet Includes 4 Wide Shelves with Adjustable Features.
- 90° open door design with European soft-close hinges for smooth, quiet use.
- Mop base with non-marking felt foot pads for floor protection
- Stylish profile offers generous storage without overwhelming your space. Modular design allows expansion with additional collection units.
- Home Assembly Required. All Hardware Included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.