
Corso Leatherette Dining Chair with Metal Frame in Cream
Mfr # DC046-CR
Zoro # G304838030
product price: $370.99
/eaKey Features
Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Width (In.)
24.49 in
Depth (In.)
26.38 in
Height (In.)
27.81 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC046-CR
Zoro #
G304838030
UPC #
810077085387
Country of Origin
China
Dimensions
Width (In.)
24.49 in
Depth (In.)
26.38 in
Height (In.)
27.81 in
Seat Depth
20.01 in
Chair Back Height
9.3 in
Armrest Width
14.17 in
Seat Width
19.12 in
Leg Height
14.17 in
Seat Height
18.51 in
Chair Back Width
19.12 in
Details
Item
Dining Chair
Material
Metal Frame, Faux Leather Upholstery, Foam Padding
Color
Cream
Finish
Semi Gloss
Style
Modern
Collection
Corso
Shape
Round
Assembly Required
No
Description
Mid Century - Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 64.6 in. Length, 44.7 in. Height, 88.4 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padded. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 60" x 80" * Metal Leg Height: 7.7" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.