Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corvette Dining Chair in Dove

  • Mfr # AC068-DO

  • Zoro # G812466992


product price: $382.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Pine Wood
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC068-DO
Zoro #
G812466992
UPC #
810125809873
Country of Origin
China

Details

Material
Pine Wood
Color
Dove
Shape
Round

Description

Introducing the Corvette Collection, where dining chairs transcend into statement accent pieces. Upholstered in meticulously hand-stitched velvet and crafted with a sturdy pine wood frame, each chair exudes opulence and durability. The unique chair back wraps elegantly at the top, leaving a captivating hollow, while the wrap-around base design adds a modern flair. Versatile and breathtakingly beautiful, these chairs are not just for dining - they are luxurious additions to any space, perfect for those who appreciate both comfort and style.


  • •Mid-Century Modern Dining Chair for Dining Room and Living Room Usage.
  • •Dimensions Measure: 28.7 in. Length, 29.9 in. Height, 27.2 in. Depth.
  • •Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Hand Stitched Velvet with High Density Foam Padding.
  • •Sink into Comfort with Framed Dining Chair.
  • •Stunning Unique Wrap Around Base with Open Back Design.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.