Zoro Homepage

Corvette Dining Chair in Olive Green

  • Mfr # AC068-OG

  • Zoro # G012466990


product price: $382.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Pine Wood
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC068-OG
Zoro #
G012466990
UPC #
810125809880
Country of Origin
China

Details

Material
Pine Wood
Color
Olive Green
Shape
Round

Description

Introducing the Corvette Collection, where dining chairs transcend into statement accent pieces. Upholstered in meticulously hand-stitched velvet and crafted with a sturdy pine wood frame, each chair exudes opulence and durability. The unique chair back wraps elegantly at the top, leaving a captivating hollow, while the wrap-around base design adds a modern flair. Versatile and breathtakingly beautiful, these chairs are not just for dining - they are luxurious additions to any space, perfect for those who appreciate both comfort and style.


  • •Mid-Century Modern Dining Chair for Dining Room and Living Room Usage.
  • •Dimensions Measure: 28.7 in. Length, 29.9 in. Height, 27.2 in. Depth.
  • •Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Hand Stitched Velvet with High Density Foam Padding.
  • •Sink into Comfort with Framed Dining Chair.
  • •Stunning Unique Wrap Around Base with Open Back Design.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.