Shop MANHATTAN COMFORT
See all product information
Create Account
Cosmopolitan Metal Upholstered Barstool in Chestnut
- Mfr # BS015-CH
- Zoro # G724296960
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Seat Height
25.5 in
Seat Depth
17.5 in
Overall Length
23.7 in
Material
Vegan Leather
Overall Height
33.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS015-CH
- Zoro #
- G724296960
- UPC #
- 850088764864
- Country of Origin
- China
- Material
- Vegan Leather
- Item
- Counter Stool
- Color
- Gray
Dimensions
- Seat Height
- 25.5 in
- Seat Depth
- 17.5 in
- Overall Length
- 23.7 in
- Overall Height
- 33.8 in
- Overall Width
- 21 in
Description
Our cosmopolitan Modernist stool embodies the elegance and pared-down aesthetic of midcentury furnishings. Amply padded for comfort, the upholstered seat is supported by an open metal frame that echoes its clean, geometric lines.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.