Zoro Homepage
This item is Discontinued.
Manhattan Comfort Coup 12 Medium 8.46" Salad Plates in White 2-EM04-4812

Coup 12 Medium 8.46" Salad Plates in White (Discontinued)

  • Mfr # 2-EM04-4812
  • Zoro # G3865402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-EM04-4812
Zoro #
G3865402
UPC #
810042671942
Country of Origin
Brazil

Dimensions

Overall Height
10.872
Overall Width
8.46
Overall Length
8.46
Height
0.906
Length
8.46
Depth
8.46

Details

Color
White
Material
Porcelain
Weight
11.4
Salad Plate Weight (pounds)
0.95
Includes
12 Medium Salad Server Plates.

Description

The Coup Salad Plate Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains 12 medium 8.46" Salad Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: White, Celeste, and Serene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.