
Coup 16 Piece Dinner Set, Service for 4 in Blue and Yellow
Mfr # EM17-4676
Zoro # G3864337
product price: $78.69
/ea
Free Shipping & Returns
Key Features
Overall Height
3.93
Color
Blue and Yellow
Overall Width
11.22
Overall Length
11.22
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EM17-4676
Zoro #
G3864337
UPC #
810042671775
Country of Origin
Brazil
Dimensions
Overall Height
3.93
Overall Width
11.22
Overall Length
11.22
Salad Plate Dimensions
8.46 Width, 8.46 Depth, 0.906 Height
Mug Dimensions:
3.74 Width, 3.74 Depth, 3.93 Height
Bowl Dimensions
8.46 Width, 8.46 Depth, 1.96 Height
Dinner Plate Dimensions
11.22 Width, 11.22 Depth, 1.18 Height
Details
Color
Blue and Yellow
Material
Porcelain
Mug Weight (pounds)
0.79
Mug Fill Capacity (ounce)
11.16
Bowl Weight (pounds)
1.03
Weight
17.96
Bowl Fill Capacity (ounces)
28
Dinner Plate Weight (pounds)
1.72
Includes
4 Large Dinner Plates, 4 Salad Plates, 4 Soup Bowls and 4 Mugs.
Salad Plate Weight (pounds)
0.95
Description
The Coup Dinner Set is a great addition to any dinner table. Bring your friends and family together with this 16-piece set that contains four Dinner Plates, four dessert plates, four Bowls, and four Mugs. The uniquely designed Porcelain dinnerware is perfect for formal or casual dining. Color variations include: White, Celeste, and Serene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.