Zoro Homepage

Coup 6 Medium 8.46" Salad Plates in Blue and Black

  • Mfr # EM04-4677

  • Zoro # G3865411


product price: $26.59
/ea

Key Features

Overall Height
5.436
Color
Blue and Black
Overall Width
8.46
Overall Length
8.46
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM04-4677
Zoro #
G3865411
UPC #
810042671935
Country of Origin
Brazil

Dimensions

Overall Height
5.436
Overall Width
8.46
Overall Length
8.46
Depth
8.46
Height
0.906
Length
8.46

Details

Color
Blue and Black
Material
Porcelain
Includes
6 Medium Salad Server Plates.
Salad Plate Weight (pounds)
0.95
Weight
5.7

Description

The Coup Salad Plate Set is a great addition to any dinner table. Bring your friends and family together with this Porcelain set that contains six medium 8.46" Salad Plates. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: White, Celeste, and Serene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.