Zoro Homepage

Courding Dining Chair in Tan and Walnut (Set of 2)

  • Mfr # 2-DC009-TN

  • Zoro # G202492747


product price: $507.99
/pk 2, $254.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Ash Wood Frame, Faux Leather Upholstery, Foam Padding
Color
Tan Walnut
Width (In.)
19.5 in
Depth (In.)
20.9 in
Height (In.)
33.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC009-TN
Zoro #
G202492747
UPC #
810077080900
Country of Origin
China

Dimensions

Width (In.)
19.5 in
Depth (In.)
20.9 in
Height (In.)
33.7 in
Seat Width
20.9 in
Seat Height
18.7 in
Seat Depth
16.5 in
Leg Height
14.96 in
Chair Back Height
15 in
Chair Back Width
20.9 in
Armrest Width
14.96 in

Details

Material
Ash Wood Frame, Faux Leather Upholstery, Foam Padding
Color
Tan Walnut
Finish
Semi Gloss
Items
Dining Chairs
Style
Modern
Collection
Courding
Assembly Required
No

Description

With a rich mid-century history, the Courding is a outstanding complimentary piece. Supple tan Faux Leather and beautifully stained ash wood legs make this an easy choice when outfitting your home or office. Courding's clean lines and classic style accentuate your decor while delivering comfort and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.