
Crosby Full- Size Bed in Blush
Mfr # BD009-FL-BH
Zoro # G611326534
product price: $596.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Solid Eucalyptus Wood
Overall Length
81.1 in
Depth
59.8 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD009-FL-BH
Zoro #
G611326534
UPC #
810125802867
Country of Origin
China
Dimensions
Overall Length
81.1 in
Depth
59.8 in
Details
Color
Blush
Material
Solid Eucalyptus Wood
Item
Full- Size Bed
Shape
Rectangle
Description
This platform bed anchors your bedroom in glam, mid-century-inspired style. It's built with an engineered wood frame and features understated side rails and footboard for a clean-lined silhouette. The headboard is upholstered in a luxurious velvet that features chevron style weave stitching. Plus, it's filled with foam for some extra cushion behind your head. Angled black iron legs with gold tips support the bed with a retro aesthetic. This bed arrives with slats and a center support leg, so you don't have to use a box spring with your choice of mattress.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.