Zoro Homepage

Crosby Queen-Size Bed in Blue

  • Mfr # BD009-QN-BL

  • Zoro # G011326530


original price: $654.99
5% off
new price: $621.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Solid Eucalyptus Wood
Overall Length
85.8 in
Depth
65.4 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD009-QN-BL
Zoro #
G011326530
UPC #
810125802928
Country of Origin
China

Dimensions

Overall Length
85.8 in
Depth
65.4 in

Details

Color
Blue
Material
Solid Eucalyptus Wood
Item
Queen-Size Bed
Shape
Rectangle

Description

This platform bed anchors your bedroom in glam, mid-century-inspired style. It's built with an engineered wood frame and features understated side rails and footboard for a clean-lined silhouette. The headboard is upholstered in a luxurious velvet that features chevron style weave stitching. Plus, it's filled with foam for some extra cushion behind your head. Angled black iron legs with gold tips support the bed with a retro aesthetic. This bed arrives with slats and a center support leg, so you don't have to use a box spring with your choice of mattress.


  • •Mid-Century Modern Queen Bedframe with Headboard for Bedroom Use.
  • •Upon Assembly, Dimension Measures: 85.8 in. Length,
    59.1 in. Height,
    65.4 in. Depth
  • •Upholstered In Luxurious Velvet with High Density Foam Filled Padding.
  • •Features a Chevron Style Weave Stitched Headboard.
  • •Recommended Queen Mattress Size: 80 in. * 60 in.
  • •Metal Leg Height: 7.9 in. Headboard Height: 43 in.
  • •No Box Spring Needed! Solid Pine Wood Slats Included.
  • •Minimal Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.