Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crosby Twin-Size Bed in Blush

  • Mfr # BD009-TW-BH

  • Zoro # G511326498


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Eucalyptus Wood
Overall Length
81.1 in
Shape
Rectangle
Depth
44.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD009-TW-BH
Zoro #
G511326498
UPC #
810125802744
Country of Origin
China

Dimensions

Overall Length
81.1 in
Depth
44.5 in

Details

Color
Blush
Material
Solid Eucalyptus Wood
Item
Twin-Size Bed
Shape
Rectangle

Description

This platform bed anchors your bedroom in glam, mid-century-inspired style. It's built with an engineered wood frame and features understated side rails and footboard for a clean-lined silhouette. The headboard is upholstered in a luxurious velvet that features chevron style weave stitching. Plus, it's filled with foam for some extra cushion behind your head. Angled black iron legs with gold tips support the bed with a retro aesthetic. This bed arrives with slats and a center support leg, so you don't have to use a box spring with your choice of mattress.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.