Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crown Full Wardrobe in Off White

  • Mfr # 167GMC3

  • Zoro # G506287230


product price: $747.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Wooden Hanging Rod
Height
78.74 in
Finish
Gloss
Depth
40.35 in
Width
25.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
167GMC3
Zoro #
G506287230
UPC #
810077089255
Country of Origin
Brazil

Dimensions

Height
78.74 in
Depth
40.35 in
Width
25.31 in

Details

Item
Full Wardrobe
Color
Off White
Material
Wooden Hanging Rod
Finish
Gloss
Includes
(1) Overhead Shelf, Long Hanging, (2) Drawers, Hardware

Description

Modern Freestanding Wardrobe Perfect for Bedroom and Home Storage Usage. * Upon Assembly, Measures: 40.35 in. Length, 78.74 in. Height, 25.31 in. Depth. * Beautiful Wooden Nature Finished Hanging Rod for Tall Hanging. * Includes 1 Overhead Shelf, Long Hanging, and 2 Drawers. * Beautiful Round Rose Tinted Gold Knobs. * Fashionable Framed Legs made from Item Frame for Fashion and Durability. * Ample Storage in a Stylish and Space-Saving Design. Option to Add on Manhattan Comfort Modular Sectional Wardrobes for More Storage. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.