
Curl Swivel Accent Chair in Cream and Polished Chrome
Mfr # AC040-CR
Zoro # G502492799
product price:Â $379.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Shape
Curl
Overall Height
30.7 in
Overall Length
26 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC040-CR
Zoro #
G502492799
UPC #
810042677463
Country of Origin
China
Dimensions
Overall Height
30.7 in
Overall Length
26 in
Back Width
24 in
Seat Width
24 in
Seat Depth
16.5 in
Back Height
10.5 in
Overall Width
24 in
Leg Height
17.72 in
Seat Height
20.5 in
Armrest Width
17.72 in
Details
Weight Capacity
300 lb
Frame Material
Metal
Shape
Curl
Item
Accent Chair
Hardware Finish
Semi Gloss
Assembled/Unassembled
Assembled
Features
Full 360 Swivel Function; Back Finish
Fill Material
Foam
Color
Cream
Upholstery Material
Wool Blend Fabric
Collection
Curl
Style
Modern
Description
Sleek, polished chrome and wool combine to make the Curl an ultra posh chair that is as artistic as it is sensible. This accent chair imitates the swirl of a painter's brush, forming organic contours that curve into ergonomically support. The Curl exudes modernity in both comfort and style, making it a welcome addition to any decor looking for a slash of style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.