Curl Swivel Accent Chair in Cream and Polished Chrome, PK2

  • Mfr # 2-AC040-CR

  • Zoro # G402492790


product price:  $629.99
/pk 2, $315.00/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Shape
Curl
Overall Height
30.7 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-AC040-CR
Zoro #
G402492790
UPC #
810077080207
Country of Origin
China

Dimensions

Overall Height
30.7 in
Overall Length
26 in
Overall Width
24 in
Seat Height
20.5 in
Back Height
10.5 in
Back Width
24 in
Leg Height
17.72 in
Seat Width
24 in
Seat Depth
16.5 in
Armrest Width
17.72 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Shape
Curl
Item
Accent Chair
Hardware Finish
Semi Gloss
Assembled/Unassembled
Assembled
Fill Material
Foam
Upholstery Material
Wool Blend Fabric
Color
Cream
Number of Chairs
2
Collection
Curl
Style
Modern

Description

Sleek, polished chrome and wool combine to make the Curl an ultra posh chair that is as artistic as it is sensible. This accent chair imitates the swirl of a painter's brush, forming organic contours that curve into ergonomically support. The Curl exudes modernity in both comfort and style, making it a welcome addition to any decor looking for a slash of style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.