Curl Swivel Accent Chair Set in Multi Colors: Red, Orange, Yellow, White, Grey, Blue, Red, & Purple

  • Mfr # 8-AC040

  • Zoro # G604838013


product price:  $3,155.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Shape
Curl
Overall Height
30.7 in
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8-AC040
Zoro #
G604838013
UPC #
810077085158
Country of Origin
China

Dimensions

Overall Height
30.7 in
Overall Length
26 in
Seat Height
20.5 in
Overall Width
24 in
Seat Depth
16.5 in
Back Width
24 in
Seat Width
24 in
Leg Height
17.72 in
Back Height
10.5 in
Armrest Width
17.72 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Shape
Curl
Item
Accent Chair
Assembled/Unassembled
Assembled
Hardware Finish
Semi Gloss
Color
Red, Orange, Yellow, White, Grey, Blue, Red, and Purple
Upholstery Material
Wool Blend Fabric
Fill Material
Foam
Features
Full 360 Swivel Function; Back Finish
Style
Modern
Collection
Curl

Description

Modern Swivel Accent Chair for Living Room and Home Office Use. * Measures: 24 in. Length, 30.7 in. Height, 26 in. Depth. * Polished Chrome Metal Round Base for Design and Durability. * Upholstered in Soft Wool Blend Fabric with High Density Foam Filled Padding. * Unique Modern Curl Shaped Design to Add Boldness to your Room. * Features a Full 360 Swivel Function. * Weight Capacity: 300 Lbs. Seat Height: 20.5"Curl Seat" 16.5" Depth. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.