
Desk, 29.8 in H, 23.43 in W X Maple Cream
Mfr # 72751
Zoro # G804838066
product price: $305.99
/ea
Free Shipping & Returns
Key Features
Overall Width
23.43 in
Overall Height
29.8 in
Finish
Matte
Shape
Rectangle
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72751
Zoro #
G804838066
UPC #
810077084663
Country of Origin
Brazil
Dimensions
Overall Width
23.43 in
Overall Height
29.8 in
Length
53.15 in
Details
Item
Desk
Finish
Matte
Color
Maple Cream
Shape
Rectangle
Assembled/Unassembled
Unassembled
Base Material
Carbon Steel
Tabletop Material
MDF
Features
Sophisticated Geometric Leg Base
For Use With
46" TVs
Style
Contemporary
Collection
Lexington
Description
Modern Desk for Home Office and Executive Office Use. * Upon Assembly, Measures: 53.15 in. Length, 29.8 in. Height, 23.43 in. Depth. 53.15 in. Length, 29.8 in. Height, 23.43 in. Depth. * Table Top Made of High Quality MDF with Smooth Pro Touch Finish. * Features Sophisticated Geometric Leg Base. * Legs Made of Carbon Steel with Black Finish for Fashion and Durability. * Option to Mix and Match and Include Tuck in Drawer Chest for Organization. * Option to Fit up to a 46" TV. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.