This item is Discontinued.

Manhattan Comfort 5-Piece Utopia 47.24" Dining Set, White 2-107352109251

5-Piece Utopia 47.24" Dining Set, White (Discontinued)

  • Mfr # 2-107352109251
  • Zoro # G8850009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-107352109251
Zoro #
G8850009
UPC #
-
Country of Origin
Brazil

Dimensions

Length
47.24"; 17.32"
Height
30.31"; 36.64"
Depth
35.43"; 16.3"

Details

Item
Dining Set,47.24",White Beige,5 pcs.
Shape
Rectangle
Frame Material
Carbon Steel (Base), Solid Wood (Legs), MDP and Steel Frame Coated with Foam and Polypropylene Fabric (Backrest and Seat)
Color
Off-White and Beige
Series
Utopia
Type
Dining Set
Includes
(1) Table; (4) Chairs; All Hardware

Description

Dining Set,47.24 In.,White Beige,5 pcs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.