
Doyers 62.20 TV Stand, White and Nut Brown
Mfr # 175AMC188
Zoro # G4442799
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
White and Nut Brown
Height
19.69 in
Width
14.97 in
For Use With
60" TVs
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175AMC188
Zoro #
G4442799
UPC #
810025593834
Country of Origin
Brazil
Dimensions
Height
19.69 in
Width
14.97 in
Length
62.2 in
Details
Item
TV Stand
Color
White and Nut Brown
For Use With
60" TVs
Finish
Matte
Material
Synthetic ABS Legs
Assembly
Unassembled
Number of Shelves
5
Door Type
Soft Close Hinges
Shelf Type
Fixed
Style
Modern
Number of Doors
2
Collection
Doyers
Shape
Rectangle
Description
Entertaining has never been easier or looked this good, with the Doyers TV stand, an edgy and modern piece that’s simple in design, yet completely functional and seamless in any space. With four concealed shelves perfect for tucking away all media accessories, electronics, books, and beyond, and center open space to showcase a DVD player, coffee table books, and any favorite items to keep on display. Set decorative accents, framed family photos, or planters on its base to tie the space together, and invite friends and family over for a great movie night in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.