
Drift Metal Vegan Leather Side Chair in Ivory - Set of 4
Mfr # DC1532-3
Zoro # G122579368
product price:Â $877.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
31.3 in
Feet Material
Metal
Depth (In.)
23.2 in
Length
20.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC1532-3
Zoro #
G122579368
UPC #
810165555945
Country of Origin
Viet Nam
Dimensions
Height (In.)
31.3 in
Depth (In.)
23.2 in
Length
20.5 in
Details
Item
Side Chair - Set of 4
Feet Material
Metal
Color
Ivory
Material
Metal
Description
The Drift collection side chair features a clean, contemporary profile suited for dining spaces. Durable plastic glides on the feet protect floors and allow for easy movement. Designed for everyday use, it offers reliable support and comfort.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.