Drift Metal Vegan Leather Side Chair in Stone Gray - Set of 4

  • Mfr # DC1532-1

  • Zoro # G022579314


product price:  $877.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
23.2 in
Height (In.)
31.3 in
Feet Material
Metal
Material
Metal
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1532-1
Zoro #
G022579314
UPC #
810165555709
Country of Origin
Viet Nam

Dimensions

Depth (In.)
23.2 in
Height (In.)
31.3 in
Length
20.5 in

Details

Feet Material
Metal
Color
Stone Gray
Material
Metal
Item
Side Chair - Set of 4

Description

The Drift collection side chair features a clean, contemporary profile suited for dining spaces. Durable plastic glides on the feet protect floors and allow for easy movement. Designed for everyday use, it offers reliable support and comfort.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.