
DUMBO 10-Drawer Double Tall Dresser in Golden Brown
Mfr # DR004-GB
Zoro # G011505843
product price: $735.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
Key Features
Length
69.68 in
Depth
21.67 in
Finish
Matte
Features
10 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DR004-GB
Zoro #
G011505843
UPC #
810125805462
Country of Origin
Taiwan, Province of China
Dimensions
Length
69.68 in
Depth
21.67 in
Details
Color
Golden Brown
Item
Dumbo 10 Drawer Double Tall Dresser
Finish
Matte
Features
10 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Material
MDF
Shape
Rectangle
Description
The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer front, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.
- •Modern-Contemporary with a taste of Glam - Double Tall Dresser for Bedroom and Living Room Use.
- •Upon Assembly, Dimensions Measure: 69.68 in. Length, 44.56 in. Height, 21.57 in. Depth.
- •Includes 10 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
- •Horizontal Glam Drawer Handles Made of Metal with a Black Finish.
- •Stylish Splayed Black Metal Legs Adding Seamless Fashion Design and Durability. Leg Height: 7.32 in.
- •Recommended for up to 65 inch TV.
- •Perfect for Bedroom Storage, Lamps or Display Items.
- •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.