DUMBO 10-Drawer Double Tall Dresser in Grey

  • Mfr # DR004-GY

  • Zoro # G711505846


product price: $735.99
/ea
Additional $490.00 delivery surcharge applies per item.
See details

Key Features

Material
MDF
Length
69.68 in
Features
10 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Finish
Matte
Depth
21.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR004-GY
Zoro #
G711505846
UPC #
810125805455
Country of Origin
Taiwan, Province of China

Dimensions

Length
69.68 in
Depth
21.67 in

Details

Color
Rustic Grey
Material
MDF
Features
10 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
Finish
Matte
Shape
Rectangle
Item
Dumbo 10 Drawer Double Tall Dresser

Description

The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer front, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.


  • •Modern-Contemporary with a taste of Glam - Double Tall Dresser for Bedroom and Living Room Use.
  • •Upon Assembly, Dimensions Measure: 69.68 in. Length, 44.56 in. Height, 21.57 in. Depth.
  • •Includes 10 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
  • •Horizontal Glam Drawer Handles Made of Metal with a Black Finish.
  • •Stylish Splayed Black Metal Legs Adding Seamless Fashion Design and Durability. Leg Height: 7.32 in.
  • •Recommended for up to 65 inch TV.
  • •Perfect for Bedroom Storage, Lamps or Display Items.
  • •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.