DUMBO 1.0 Nightstand in Golden Brown, 2PK

  • Mfr # 2-NS001-GB

  • Zoro # G211504950


product price:  $254.99
/pk 2, $127.50/ea
Free Shipping & Returns

Key Features

Material
MDF
Shape
Rectangle
Length
20.07 in
Depth
17.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-NS001-GB
Zoro #
G211504950
UPC #
810125808685
Country of Origin
Taiwan, Province of China

Dimensions

Length
20.07 in
Depth
17.73 in

Details

Color
Golden Brown
Material
MDF
Item
Nightstand - Set of 2
Shape
Rectangle

Description

The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer front, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.


  • •Modern-Contemporary with a taste of Glam - Nightstand for Bedroom and Living Room Use. Set of 2.
  • •Upon Assembly, Dimension Measures: 20.07 in. Length, 21.65 in. Height, 17.73 in. Depth
  • •Includes 1 Full Extension Drawer with Top Drawer Designed in Vertical Textured Ribbed Lines.
  • •Horizontal Glam Drawer Handles Made of Metal with a Black Finish.
  • •Stylish Splayed Black Metal Legs Adding Seamless Fashion Design and Durability.
  • •Leg Height: 5.9 in.
  • •Perfect for Bedside Storage, Lamps or Display Items.
  • •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.