
DUMBO 2.0 Nightstand in White and Rustic Grey
Mfr # NS002-WG
Zoro # G911504908
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Depth
17.73 in
Material
MDF
Length
20.07 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS002-WG
Zoro #
G911504908
UPC #
810125805677
Country of Origin
Taiwan, Province of China
Dimensions
Depth
17.73 in
Length
20.07 in
Details
Color
White and Rustic Grey
Item
Nightstand
Material
MDF
Shape
Rectangle
Description
The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer front, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.
- •Modern-Contemporary with a taste of Glam - Nightstand for Bedroom and Living Room Use.
- •Upon Assembly, Dimension Measures: 20.07 in. Length, 21.65 in. Height, 17.73 in. Depth
- •Includes 2 Full Extension Drawers Designed in Vertical Textured Ribbed Lines.
- •Horizontal Glam Drawer Handles Made of Metal with a Black Finish.
- •Stylish Splayed Black Metal Legs Adding Seamless Fashion Design and Durability.
- •Leg Height: 5.9 in.
- •Perfect for Bedside Storage, Lamps or Display Items.
- •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.