
DUMBO 85in TV Stand in Golden Brown
Mfr # TV002-GB
Zoro # G312318845
product price:Â $392.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Finish
Matte
Color
Golden Brown
Material
MDF
Capacity
230 lbs
Leg/Base Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TV002-GB
Zoro #
G312318845
UPC #
810125807466
Country of Origin
China
Details
Finish
Matte
Color
Golden Brown
Material
MDF
Capacity
230 lbs
Leg/Base Color
Black
Feet Material
Metal
Description
The Manhattan Comfort DUMBO Collection brings tasteful modern glam to your home! With its unique vertical ribbed drawer fronts, full extension and soft close drawers, and stylish splayed metal legs, the collection is not only a true beauty but also made with quality! Stunning variety of colors with sleek metal horizontal handles. DUMBO is what you have been looking for all this time! Make your house a home with the DUMBO Collection.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.