Duncan 70 TV Stand in Maple and Off White

  • Mfr # TV008-OW

  • Zoro # G315232698


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Color
Maple and Off White
Material
Medium Density Fiberboard
Shape
Rectangle
Style
Contemporary - Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV008-OW
Zoro #
G315232698
UPC #
810165550896
Country of Origin
China

Details

Finish
Matte
Color
Maple and Off White
Material
Medium Density Fiberboard
Shape
Rectangle
Style
Contemporary - Modern
Feet Material
Metal

Description

Effortlessly blend style and simplicity with the Duncan TV Stand, a perfect centerpiece for your living room. Its sleek design and clean lines create a modern yet inviting feel, while the innovative 'Snap' no-tool assembly allows you to enjoy its charm in momentsno hassle, just elegance. Featuring spacious open shelves and concealed storage, its the ideal solution for organizing media essentials while showcasing your personal style. Let the Duncan TV Stand bring a touch of refined beauty and functionality to your home, making every movie night or gathering truly special.


  • • Contemporary TV Stand for Living Room Use.
  • • Upon Assembly, Dimensions Measure: 70 in. Length, 16.7 in. Height, 15.7 in. Depth.
  • • Includes 2 Full Extension Drawers for Hidden Storage and 2 Open Shelves.
  • • Recommended for up to a 55" TV Screen.
  • • Features 2 Media Holes for Media Cable and Wire Management.
  • • Sleek, Handle-Free Drawers for a Clean, Uncluttered Look.
  • • Raised Platform Mop Base Design Allows for Easy Cleaning.
  • • Snap It Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!
Care Instructions:
  • • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.