Zoro Homepage

Eda Wood Armchair in Cream

  • Mfr # DC1677-1

  • Zoro # G422579327


product price: $624.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Depth (In.)
25.2 in
Feet Material
Elm Wood
Height (In.)
37.4 in
Material
Elm Wood
Length
26.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1677-1
Zoro #
G422579327
UPC #
810165557147
Country of Origin
China

Dimensions

Depth (In.)
25.2 in
Height (In.)
37.4 in
Length
26.4 in

Details

Feet Material
Elm Wood
Item
Armchair
Material
Elm Wood
Color
Cream

Description

The Eda collection armchair features a refined profile with integrated armrests for added support. Its sturdy frame ensures lasting durability during daily use. Designed for dining rooms, it offers comfortable seating with a supportive backrest.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.